Shop All Pipe & Tube Clamps
Zoro Select
T-Clips Fastener, 3/8 In Max Dia, PK50
Mfr # T8
Zoro # G2397017
original price:
$18.85
5% off
new price: $17.89
/pk 50, $0.36/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyacetal
- Min. Dia. (In.) 5/16 in
- Center Hole (In.) 0.16 in
- Max. Dia. (In.) 3/8 in
- Color Black
Product Information
- Brand Zoro Select
- MFR # T8
- Zoro # G2397017
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Dia. (In.) | 5/16 in |
Max. Dia. (In.) | 3/8 in |
Overall Length | 0.97 in |
Overall Height | 0.49 in |
Overall Width | 0.99 in |
For Maximum Outside Diameter | 3/8 in |
For Tube Outside Diameter | 5/16 in, 3/8 in |
For Minimum Outside Diameter | 5/16 in |
Mounting Hole Diameter | 0.16 in |
Details
Material | Polyacetal |
Item | T-Clip Fastener |
Center Hole (In.) | 0.16 in |
Color | Black |
Temp. Range (F) | -40 Degrees F to 212 Degrees F |
Product Type | Tube Spacing Fastening Clip |
Shape | Rectangle with 360 Degrees Radius Circle |
For Number of Lines | 2 |
Number of Channels | 2 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 212 Degrees F |
Features | Holds 1 or 2 Lengths of Material with Uniform Spacing |
For Use On | Circulating Section Items, Hose, Pipe, Wire |
Includes Mounting Hardware | Yes |
Description
T-Clip Fastener, Color Black, For Maximum Outside Diameter 3/8 in, For Minimum Outside Diameter 5/16 in, For Number of Lines 2, For Tube Outside Diameter 5/16 in, 3/8 in, Includes Mounting Hardware Yes, Material Polyacetal, Mounting Hole Diameter 0.16 in, Number of Channels 2, Overall Height 0.49 in, Overall Length 0.97 in, Overall Width 0.99 in, Shape Rectangle with 360 Degrees Radius Circle, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6" Dia Backflow Repair Kit, #1 Check Assy for 475DA/475DAV (RK6-375CK1)
- DELTA Delta Hdf Grab Bar w/Adjustable Slide (RP32796)
- ZORO SELECT 1" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-139)
- LEGEND VALVE 1 X 3/4 RED ELBOW 90 (450-113)
- ZORO SELECT Pipe Clamp, Pipe Sz 8 In, 13 3/4 In L (0500093638)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 1/2 In, 6 1/2 In L (0500093570)
- ZORO SELECT Pipe Clamp, Pipe Sz 3/4 In, 3 7/16 In L (0500093521)
- ZORO SELECT Lox-On Clamp, 1/2"W, 1 3/4"ID, PK50 (6972070)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500345087)
- ZORO SELECT Pipe Clamp, Pipe Sz 2 In, 5 1/2 In L (0500093562)
- ZSI 2HoleCushionedClampPipeS11/2In, L4 5/64In (030M034)
- Zoro Select Plumbing Accessories