Shop All Pipe & Tube Clamps
Zoro Select
T-Clips Fastener, 1 In Max Dia, PK25
Mfr # T22
Zoro # G3462821
product price: $23.99
/pk 25, $0.96/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyacetal
- Center Hole (In.) 0.25 in
- Teeth Gear Teeth
- Min. Dia. (In.) 7/8 in
- Temp. Range (F) -40 Degrees F to 212 Degrees F
Product Information
- Brand Zoro Select
- MFR # T22
- Zoro # G3462821
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Min. Dia. (In.) | 7/8 in |
Max. Dia. (In.) | 1 in |
For Maximum Outside Diameter | 1 in |
Overall Length | 2.36 in |
Overall Height | 1.08 in |
Overall Width | 2.45 in |
For Minimum Outside Diameter | 7/8 in |
Mounting Hole Diameter | 0.25 in |
Details
Material | Polyacetal |
Item | T-Clip Fastener |
Center Hole (In.) | 0.25 in |
Teeth | Gear Teeth |
Temp. Range (F) | -40 Degrees F to 212 Degrees F |
Color | Black |
Minimum Operating Temperature | -40 Degrees F |
Features | Holds 1 or 2 Lengths of Material with Uniform Spacing |
Includes Mounting Hardware | Yes |
For Number of Lines | 2 |
For Use On | Circulating Section Items, Hose, Pipe, Wire |
Product Type | Tube Spacing Fastening Clip |
Maximum Operating Temperature | 212 Degrees F |
Shape | Rectangle with 360 Degrees Radius Circle |
Number of Channels | 2 |
Description
T-Clip Fastener, Color Black, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 7/8 in, For Number of Lines 2, Includes Mounting Hardware Yes, Material Polyacetal, Mounting Hole Diameter 0.25 in, Number of Channels 2, Overall Height 1.08 in, Overall Length 2.36 in, Overall Width 2.45 in, Shape Rectangle with 360 Degrees Radius Circle, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Tube Strap, 5/8 In (624 5/8)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-F-601-R-2p-4399)
- LASCO Elbow Insert Poly 1/2Mpt (UPPME-05)
- THRIFCO PLUMBING Nylon 3/8 Barb Tee (9429344)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626047B)
- ZORO SELECT T-Clips Fastener, 7/8 In Max Dia, PK25 (T18)
- ZORO SELECT Hose Clamp Assortment, 19Szs, 151Pcs (SWHC434)
- ZORO SELECT Pipe Clamp, Pipe Sz 5 In, 9 7/8 In L (0500345111)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 1/2" and 3/4" (13MHP.75)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHP2.0)
- ELDON JAMES Mini Clamp, 1 1/8 In Min Dia, Black, PK10 (HC-N-10PK)
- Zoro Select Plumbing Accessories