Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
T-Bar Dome Security Mirror, 22 In. Dia. (Discontinued)
Mfr # ONV-22-TB2
Zoro # G4006624
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 22 in
- Backing Material Hardboard
- Mirror Environment Indoor
- Mounting Location Ceiling
Product Information
- Brand Zoro Select
- MFR # ONV-22-TB2
- Zoro # G4006624
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 22 in |
Panel Length | 2 ft |
Dome Height | 10 in |
Panel Width | 2 ft |
Width | 2 Ft |
Details
Item | T-Bar Dome Security Mirror |
Mirror Material | Acrylic |
Backing Material | Hardboard |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Approximate Viewing Distance | 375 ft |
Viewing Angle | 360 Degrees |
Includes Mounting Hardware | No |
Includes | Ceiling Panel |
Mirror Shape | Round |
Mirror Style | Full Dome Mirror |
Rim Material | Acrylic |
Description
T-Bar Dome Security Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material Hardboard, Diameter 22 in, Width 2 Ft, Viewing Angle 360 Degrees , Approximate Viewing Distance 375 ft, Includes Mounting Hardware No, Mirror Environment Indoor, Dome Height 10 in, Includes Ceiling Panel, Mounting Location Ceiling, Panel Length 2 ft, Panel Width 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.