Shop All Caster Accessories
Zoro Select
Synthetic Expanding Adapter, 1-1/2 in.
Mfr # EV07
Zoro # G6799222
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Stem Dia. 1-1/2 in
- For Use With 7/16'' Bolt Hole Casters for Round Tubes
- Stem Length 2 1/2 in
- Stem Shape Square
Product Information
- Brand Zoro Select
- MFR # EV07
- Zoro # G6799222
- Country of Origin Germany
- Category Caster Accessories
Dimensions
Stem Dia. | 1-1/2 in |
Stem Length | 2 1/2 in |
For Bolt Hole Dia. | 7/16 in |
Details
Material | Synthetic |
Item | Synthetic Expanding Stem Adapter For Square Tubing |
For Use With | 7/16'' Bolt Hole Casters for Round Tubes |
Stem Shape | Square |
Hardware Material | Carbon Steel |
Series | Expanding Stem Adapters |
Extended Lead | No |
System of Measurement | Inch |
Caster Product Group | Expanding Stem Adapters |
Caster Mounting Type | Threaded Stem |
Caster Frame Material | Nylon |
Application | Used With Round or Square Tubes |
ESD Conductive | No |
Description
Bolt-Hole Caster Expanding Mounting Stem for Square Tubing, Square, For Bolt Hole Dia. 7/16 in, Expanding Stem Size Range 1-17/64 in to 1-33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- ZORO SELECT Dock Bumper, 20x4-1/2x10-1/2 In., Rubber (26W604)
- ZORO SELECT Anchor Shackle, 4,000 lb, Carbon Steel (55AY03)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyolefin Swivel Caster, Tread Lock Brake, Loads Up To 150 lb (PRE50748ZN-3EB)
- ZORO SELECT Friction Ring Stem Mount, 7/16 x 7/8, PK5 (KITSXS24001G)
- ZORO SELECT Friction Ring Stem Mount, 3/8 x 1, PK5 (KITSXS23001G)
- ZORO SELECT Expand. Stem Kit, Range 1-1/2" to 1-3/4" (442R60)
- ZORO SELECT Expand. Stem Kit, Range 3/4" to 7/8" (442R58)
- ZORO SELECT Caster Mount, 1/2" Stem Dia., 1-1/2"Stem L (PHW-ST1-P3-SET)
- ZORO SELECT Grip Neck Caster Mount, 5/16 x 1-1/2, PK5 (KITSXS80)
- ZORO SELECT Lock, Swivel, 2-5/8 x 3-5/8 (3G281)
- Zoro Select Caster & Wheel Accessories & Components