Shop All Caster Accessories
Zoro Select
Synthc Expndng Adptr, Stm Expndr, 1-1/2 in
Mfr # EXV07
Zoro # G6811752
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Stem Dia. 1-1/2 in
- Stem Length 2 9/16 in
- For Use With 7/16'' Bolt Hole Casters for Round Tubes
- Mounting Type Stem Expander
Product Information
- Brand Zoro Select
- MFR # EXV07
- Zoro # G6811752
- Country of Origin Germany
- Category Caster Accessories
Dimensions
Stem Dia. | 1-1/2 in |
Stem Length | 2 9/16 in |
For Bolt Hole Dia. | 7/16 in |
Details
Material | Synthetic |
For Use With | 7/16'' Bolt Hole Casters for Round Tubes |
Mounting Type | Stem Expander |
Item | Corrosion-Resistant Synthetic Expanding Stem Adapter For Square Tubing |
Stem Shape | Square |
Hardware Material | Stainless Steel |
Caster Mounting Type | Threaded Stem |
Extended Lead | No |
Caster Frame Material | Nylon/Stainless Steel |
Application | Used With Round or Square Tubes |
Series | Expanding Stem Adapters |
ESD Conductive | No |
Caster Product Group | Expanding Stem Adapters |
System of Measurement | Inch |
Description
Bolt-Hole Caster Expanding Mounting Stem for Square Tubing, Square, For Bolt Hole Dia. 7/16 in, Expanding Stem Size Range 1-1/4 in to 1-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Invertible Fork Material Lift, Load Cap. 500 lb. (GL-4 STD)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 5/16 (PPMTR5/16)
- ZERO DEGREE Drive gearless quick release ratchet, 1/ (38150)
- MAZZELLA Crosby HR-125 Hoist Ring Swivel 5/8" - 11 X 2", Thread Proj. - 0.7", 4000 LBS WLL (1016920)
- ZORO SELECT Grip Neck Caster Mount, 5/16 x 1-1/2, PK5 (KITSXS80)
- ZORO SELECT Caster Puller Tool, For Stem Casters (89900)
- ZORO SELECT Lock, Swivel, 2-5/8 x 3-5/8 (3G281)
- ZORO SELECT Caster Mount, 5/16"Stem Dia., 1-1/2"Stem L (PHW-SG-P3-SET)
- ZORO SELECT Caster Mount, Friction Ring Stem (404L12)
- ZORO SELECT Synthetic Expanding Adapter, 1 in. (ER02)
- SERVICE CASTER 4'' Hard Rubber Wheel Swivel Gate and Ladder Caster (SCC-GC05S410-HRS)
- Zoro Select Caster & Wheel Accessories & Components