Shop All Stem Casters
Zoro Select
Swvel Stem Caster w/Brak, Rubbr, 3 in, 200 lb
Mfr # 5GPL8
Zoro # G1969782
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 1/4 in
- Load Rating 200 lb
Product Information
- Brand Zoro Select
- MFR # 5GPL8
- Zoro # G1969782
- UPC # 190735525326
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 1/4 in |
Stem Length | 2 7/32 in |
Wheel Dia. | 3 in |
Width | 1-1/4" (Wheel) |
Stem Dia. | 27/32 in |
Height | 4-1/16" |
Overall Height | 4 1/16 in |
Caster Stem Size | 27/32 in x 2-7/32 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster with Brake, 200 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 4 1/4 in Mounting Height, Delrin, 27/32 in x 2-7/32 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Phenolic Wheels, 5"x2" (1725-RB/S6H)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU58 (GRFG9T18L10000)
- VESTIL 48" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-4848-3-43-QS)
- VESTIL HARDWOOD DOLLY-SQUARE DECK 400K LB 16X16 (HDOS-SQ-1616-400)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J936)
- ZORO SELECT Swivel Stem Caster, Phenolic, 3 in., 350 lb (20TM59)
- ZORO SELECT Scaffold Caster, Polyurthan, 6 in., 1320 lb (SJE 150 NT0E B21)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (DCIB03141S-S32)
- ZORO SELECT Stem Caster, 1/2" Stem Dia., 325 lb. Ld (P12S-R040D-ST9-WB)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST5-SB)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1-3/8 Inch Expanding Stem Caster Set with 2 Brakes (SCC-EX05S410-TPRS-138-2-SLB-2)
- Zoro Select Stem Casters