Shop All Stem Casters
Zoro Select
Swivl Stem Caster, Rubber, 2 in., 75 lb, Blk
Mfr # 20TM12
Zoro # G8485014
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 2 29/64 in
- Load Rating 75 lb
Product Information
- Brand Zoro Select
- MFR # 20TM12
- Zoro # G8485014
- UPC # 190735421826
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 2 29/64 in |
Stem Length | 1 1/8 in |
Thread Size | 3/8"-24 |
Stem Dia. | 3/8 in |
Wheel Dia. | 2 in |
Overall Height | 2 1/2 in |
Caster Thread Size | 3/8-24 |
Caster Stem Size | 3/8"-16 x 1-1/8 in |
Description
NSF-Listed Sanitary Threaded Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 29/64 in Mounting Height, Plain, 3/8 In.-16 x 1-1/8 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" Track Anchor Point Tie Down Kit- Black (APK2BL-PKG)
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- GREENLEE Pipe Rack, Mobile, 7 Bin (668)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2X9085)
- ZORO SELECT Leveling Caster, Nylon, 1-3/4 in., 220 lb. (WMSPIN-40S)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (32607)
- ZORO SELECT Stem Caster, 275 lb. Load, Black Wheel (P12S-PB040D-SG2)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J822)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in., 210 lb (32J853)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J848)
- CASTERHQ 8"x2" Steel Wheel Casters, Swivel Casters W/ Top Locking, PK4 (HD-8X2SS4P-TLB)
- Zoro Select Casters