Shop All Plate Casters
Zoro Select
Swivl Plate Cstr, Polyolfin, 4 in, 600 lb, B
Mfr # 4HXK9
Zoro # G3386232
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Product Information
- Brand Zoro Select
- MFR # 4HXK9
- Zoro # G3386232
- UPC # 190735511459
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHINING & WELDING BY OLSEN, INC. M&W Pipe Lifting Hook - Sold In Pairs - 8000 Lb. Capacity (11904)
- WERNER 8 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7406)
- DAYTON Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb. (1DJU2)
- BISHAMON Scissor Lift Table, 2000 lb. Cap, 36"W, 48"L (L2K-3648)
- ZORO SELECT Rgd Plate Caster, Nylon, 3-1/2 in., 400 lb. (B-POG 89G-12)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12S-R030D-12)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Swivel (400K43)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-14-TB)
- ZORO SELECT Plate Caster, Swivel, 125 lb., Light-Duty (426A77)
- ZORO SELECT Plate Caster, Swivel, 280 lb., Light-Duty (426A86)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Ball Bearing (SCC-35R820-GFNB)
- Zoro Select Plate Casters