Shop All Plate Casters
Zoro Select
Swivl Plat Castr, Polyurthan, 6 in, 1000 lb
Mfr # 1NWP6
Zoro # G3147164
original price:
$47.07
9% off
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # 1NWP6
- Zoro # G3147164
- UPC # 190735406724
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 7-1/4" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Safety Railing, 2ft., Aluminum (AR2 C50 P6)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- ZORO SELECT Swivl Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU1)
- WERNER 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6224-3)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P25S-PH033R-14)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 120 lb. (1UHV3)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 4100lb (P27S-D060R-16)
- ZORO SELECT Gate Caster, Rubber, 2 in., 100 lb. (32J780)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 6 in., 600 lb. (2LY28)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 2-1/2 in, 175 lb (1UKR9)
- MAPP CASTER 4"X2" Red Poly. on Iron Wheel Swivel Caster W/ Brake, 800 Lbs Cap (146PURB420SB)
- Zoro Select Plate Casters