Shop All Plate Casters
This Product is Discontinued
Zoro Select
Swivl Plat Castr, Polyolfin, 4 in, 198 lb, D (Discontinued)
Mfr # 4X620
Zoro # G1216722
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Product Information
- Brand Zoro Select
- MFR # 4X620
- Zoro # G1216722
- UPC # 190735523445
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 4-11/16" |
Wheel Dia. | 4 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-3/4" x 3-3/4" |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Height | 4 11/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 255 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.