Shop All Stem Casters
Zoro Select
Swivel Stem Cstr w/Totl Lock, 5 in, 325 lb
Mfr # P17S-RP050K-SG7-TB-001
Zoro # G2323097
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 7/8 in
- Load Rating 220 lb
Product Information
- Brand Zoro Select
- MFR # P17S-RP050K-SG7-TB-001
- Zoro # G2323097
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 6 7/8 in |
Stem Length | 2-1/8 in |
Stem Dia. | 0.843 in |
Overall Height | 6-7/8 in |
Wheel Dia. | 5 in |
Caster Stem Size | 27/32 in x 2-3/16 in |
Swivel Radius | 3-13/16 in |
Description
Maintenance-Free High-Performance Friction-Ring Stem Caster, Swivel Caster with Total Lock, 220 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 6 7/8 in Mounting Height, Precision Ball, 27/32 in x 2-3/16 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, No Finish Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123221GSU)
- ZORO SELECT Caster Wheel, 6 in, 450 lb., Delrin Bearing (26Y383)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00117)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S314-TPRB-PLB-M1215)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (P12S-PB040D-SG1-001)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S20)
- ZORO SELECT Stem Caster, 190 lb. Ld, 27/32" Stem Dia. (P14SX-RP040K-SG7-AM)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J819)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST3)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33590)
- SERVICE CASTER 35 Inch Hard Rubber Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S3514-HRS-58212)
- Zoro Select Stem Casters