Shop All Stem Casters
Zoro Select
Swivel Stem Cstr, Plyurthane, 4 in, 275 lb.
Mfr # 2450440900700010805
Zoro # G1811871
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Twin Wheel
- Wheel Width 2 1/2 in
- Mounting Height 4 3/4 in
- Load Rating 275 lb
Product Information
- Brand Zoro Select
- MFR # 2450440900700010805
- Zoro # G1811871
- Country of Origin United Kingdom
- Category Stem Casters
Dimensions
Wheel Width | 2 1/2 in |
Mounting Height | 4 3/4 in |
Stem Length | 25/32 in |
Thread Size | M12 |
Wheel Dia. | 4 in |
Stem Dia. | 5/32 in |
Caster Thread Size | M12 |
Overall Height | 4 3/4 in |
Caster Stem Size | 5/32 in x 25/32 in |
Description
Twin-Wheel Threaded Stem Caster, Swivel Caster, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 2 1/2 in Wheel Width, Polyurethane Wheel/Tread Material, 4 3/4 in Mounting Height, Roller, 5/32 in x 25/32 in Caster Stem Size, Threaded, Aluminum Caster Frame Material, Powder Coated Frame Finish, Yes Non-Marking, 2 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Lockstep Rolling Ladder, Steel, 70 in.H (WA-AD-073214PSU)
- ZORO SELECT Caster Wheel, Gray, 70 Shore A, 3/8 in Bore (P-RCP-050X013/038K)
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- DAYTON Manual Pallet Lifter, 1100 lb., 27 in. W (11K273)
- ZORO SELECT Stem Caster, Friction Ring, 2" Wheel Dia. (429H23)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG2)
- ZORO SELECT Stem Caster, Load Rating 220 lb., 5-1/8" H (P18S-UP100K-ST8)
- ZORO SELECT Swivel Stem Castr, Rubbr, 3 in., 100 lb, Blk (20TM50)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SG-BF)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in., 300 lb. (32J933)
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in, 176 lb. (42450240406420010805)
- Zoro Select Stem Casters