Shop All Stem Casters
Zoro Select
Swivel Stem Castr, Polyolfin, 3 in, 125 lb.
Mfr # 20TM43
Zoro # G8485321
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 3 5/8 in
- Load Rating 125 lb
Product Information
- Brand Zoro Select
- MFR # 20TM43
- Zoro # G8485321
- UPC # 190735422137
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 3 5/8 in |
Stem Length | 1 1/2 in |
Thread Size | 1/2"-13 |
Wheel Dia. | 3 in |
Caster Thread Size | 1/2-13 |
Stem Dia. | 1/2 in |
Overall Height | 3 3/4 in |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 3 5/8 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tie Down Strap, E-Track, Gray, PK5 (55ET72)
- RWM Rigid, w/4x2" Phenolic Wheel (45-DUR-0420-R)
- ZORO SELECT 3/8 in. Body Size Screw Pin Anchor Shackle (55AY07)
- LIFT-ALL Web Sling, Flat Eye and Eye, 13 ft L, 6 in W, Tuff-Edge Polyester, Silver (EE1806TFX13)
- ZORO SELECT Stem Caster, Load Rating 90 lb., 2-9/16" H (P5S-R020G-SG5-SB)
- ZORO SELECT Stem Caster, Load Rating 165 lb. (P18S-UP75K-ST8)
- ZORO SELECT Stem Caster, Light-Duty, 75 lb. (416P12)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 140 lb. (F1RN04041S001)
- ZORO SELECT Scaffold Caster, Polyurthan, 8 in., 1800 lb (SJE 200 NT0E B21)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H22)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20507ZN-3RB)
- Zoro Select Casters