Shop All Stem Casters
Zoro Select
Swivel Stem Castr, Polyolefin, 3 in, 210 lb
Mfr # 20TM47
Zoro # G8485364
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 in
- Load Rating 210 lb
Product Information
- Brand Zoro Select
- MFR # 20TM47
- Zoro # G8485364
- UPC # 190735422175
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 in |
Stem Length | 1 1/2 in |
Thread Size | 7/16"-14 |
Caster Thread Size | 7/16-14 |
Wheel Dia. | 3 in |
Overall Height | 3 15/16 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16"-14 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 210 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 4 in Mounting Height, Plain, 7/16 In.-14 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASYKLIP 16" White Loop Bungee With Stainless Steel Hook, PK4 (BL416W)
- VESTIL LEG DOLLY 300 LB CAPACITY 12 X 10-3/4, PK4 (LEG-D-12-4PK)
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP2436RA3B4B8AC2P6)
- ALL MATERIAL HANDLING AMH Manual Hoist 1.0t-20'Lift-18'Drop-USA Chain Overload Protected (MA010-20-18UV)
- ZORO SELECT Friction-Ring Stem Caster Kit, PK4 (416P09)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 125 lb, Blk (20TM42)
- ZORO SELECT Swivel Caster, with Brake (MH5CHV702G)
- ZORO SELECT Dual Wheel Swivel Caster, 150 lb, 1-1/2 In, PP (155-2XPP-22)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J878)
- ZORO SELECT Stem Caster, 165 lb. Ld, 13/16" Stem Dia. (P14S-RP030K-SX3-TB)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S514-SPUS-381615-2-S-2)
- Zoro Select Stem Casters