Shop All Stem Casters
Zoro Select
Swivel Stem Caster, TPR, 3 in., 210 lb.
Mfr # 32J856
Zoro # G4809813
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 3 13/16 in
- Load Rating 210 lb
Product Information
- Brand Zoro Select
- MFR # 32J856
- Zoro # G4809813
- UPC # 190735901786
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 3 13/16 in |
Stem Length | 1 3/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 3 in |
Overall Height | 3 13/16 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 210 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 3 13/16 in Mounting Height, Delrin, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (P-PB-080X020/050R)
- ZORO SELECT Rigid Plat Castr, Glass Nyln, 5 in, 1000 lb (P21R-HNG050R-14)
- ZORO SELECT Stem Caster, 75 lb. Load, Black Wheel (P3S-UN50G-H-WB)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- ZORO SELECT Swivel Stem Castr, Rubbr, 3 in., 100 lb, Blk (20TM50)
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (32J923)
- ZORO SELECT Stem Caster, 130 lb. Load, Gray Wheel (P5S-UP040G-ST3)
- ZORO SELECT Swivel Stem Caster, Poly, 3-1/2 in., 250 lb, Gry (20TM23)
- ZORO SELECT Swivel Stem Caster, Rub, 3-1/2 in., 150 lb. (P12S-R035D-SG2)
- ZORO SELECT Swivel Caster (MH5CHV401G)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 125 lb, Blk (20TM42)
- Zoro Select Stem Casters