Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 5 in., 200 lb.
Mfr # P12S-R050D-SG2
Zoro # G4811441
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 1/16 in
- Load Rating 200 lb
Product Information
- Brand Zoro Select
- MFR # P12S-R050D-SG2
- Zoro # G4811441
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 6 1/16 in |
Stem Length | 1-7/8 in |
Wheel Dia. | 5 in |
Overall Height | 6-1/16 in |
Stem Dia. | 7/16 in |
Caster Stem Size | 7/16 in x 1-7/8 in |
Swivel Radius | 4 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/16 in Mounting Height, Delrin, 7/16 in x 1-7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Cord Bungee 30" Adjust (06378)
- BULLDOG WINCH Hand Control, 10012 15k 4-Prong (20144B)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W558)
- SERVICE CASTER 8 Inch Green Poly on Cast Iron Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS820-PUR-GB-4)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H22)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R050D-SR2-TB)
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (32J923)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 100 lb. (32J903)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG2)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb., Stem Dia.: 3/8 in (32J789)
- SERVICE CASTER Henny Penny HP17630 Caster Replacement (HEN-SCC-TS05S310-POS-58SP)
- Zoro Select Casters