Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 5 in., 200 lb.
Mfr # P12S-R050D-SG1
Zoro # G4809892
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 1/16 in
- Load Rating 200 lb
Product Information
- Brand Zoro Select
- MFR # P12S-R050D-SG1
- Zoro # G4809892
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Mounting Height | 6 1/16 in |
Stem Length | 1-7/16 in |
Wheel Dia. | 5 in |
Stem Dia. | 7/16 in |
Overall Height | 6-1/16 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Swivel Radius | 4 in |
Description
NSF-Listed Sanitary Friction-Ring Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/16 in Mounting Height, Delrin, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Ball Bungees Black 11 in , 100PK (BB-11B-100-X)
- DAYTON Scissor Lift Table, 1100 lb. Cap, 20"W, 40"L (35KT57)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 140 lb, D (1UHP9)
- MAG-MATE Replacement Acrylic Mirror (321RA)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in., 300 lb. (32J933)
- ZORO SELECT Swivel Stem Cstr, Plyurthane, 4 in, 275 lb. (2450440900700010805)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (DCRR05052S-S13)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H22)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (32J994)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb, Thread Size: 1/2"-13 (32J880)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J881)
- Zoro Select Stem Casters