Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 5 in., 200 lb.
Mfr # 32J874
Zoro # G4810023
original price:
$7.99
12% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 5 13/16 in
- Load Rating 200 lb
Product Information
- Brand Zoro Select
- MFR # 32J874
- Zoro # G4810023
- UPC # 190735901908
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 5 13/16 in |
Stem Length | 1 in |
Thread Size | 1/2"-13 |
Stem Dia. | 1/2 in |
Caster Thread Size | 1/2-13 |
Overall Height | 5 13/16 in |
Wheel Dia. | 5 in |
Caster Stem Size | 1/2"-13 x 1 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 1/2 In.-13 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" Double J Stainless Steel Wire Hook: 4,500 lbs. Break Strength (WH2SS)
- KIPP Clevis Joint DIN71752 Thread M12 Right-Hand Thread, G=24, D1=12, B=12, Stainless Steel 1.4305 Bright (K0732.1224)
- GOLDLINE Bungee Strap, S-Hook, 41 in.L, 3/4 In.W (635738942)
- IDEAL WAREHOUSE INNOVATIONS Warning Spotlight, 3" H x 5" W, PC (70-1091)
- ZORO SELECT Twin Wheel Swivel Caster Brake, Nylon, 5 in, 297 lb (3.550240401720010805)
- ZORO SELECT Stem Caster, 130 lb. Load, Black Wheel (P5S-PB040G-SG1)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R040D-SG2)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb., Application: Ladders (32J906)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S30)
- ZORO SELECT Swivel Stem Castr, Polyolfin, 3 in, 125 lb. (20TM43)
- ZORO SELECT Swivel Stem Caster, Rub, 3-1/2 in., 160 lb. (32J821)
- Zoro Select Stem Casters