Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 5 in., 200 lb.
Mfr # 32J852
Zoro # G4809804
original price:
$10.23
4% off
new price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 5 13/16 in
- Load Rating 200 lb
Product Information
- Brand Zoro Select
- MFR # 32J852
- Zoro # G4809804
- UPC # 190735901779
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 5 13/16 in |
Stem Length | 1 3/8 in |
Wheel Dia. | 5 in |
Stem Dia. | 7/16 in |
Overall Height | 5 13/16 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/6x2" Cast Iron Wheel (45-CIR-0620-R)
- GLOBAL INDUSTRIAL Forklift Tilting 55 Gallon Drum Dumper, Steel, Yellow, 800 Lb. Capacity (191700)
- DAYTON Stl Bag Specialty Hand Truck, 500 lb. (3W487)
- ZORO SELECT Dock Bumper, 10 in. W, Include Fasteners (EPRB10)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J878)
- ZORO SELECT 1/2 in. Stem Diameter Stem Caster, 300 lbs. (413X08)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J989)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J823)
- ZORO SELECT Stem Caster, 165 lb. Load Rating, Swivel (P17S-RP030K-SG5)
- ZORO SELECT Stem Caster, 125 lbs Load, 3/8 in. Stem Diameter (413X07)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb., Thread Size: 1/2"-13 (32J882)
- Zoro Select Stem Casters