Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 5 in., 125 lb., Stem Dia.: 3/8 in
Mfr # 32J789
Zoro # G4809192
original price:
$11.12
16% off
new price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 5 13/16 in
- Load Rating 125 lb
Product Information
- Brand Zoro Select
- MFR # 32J789
- Zoro # G4809192
- UPC # 190735901496
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 5 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 3/8"-16 |
Stem Dia. | 3/8 in |
Wheel Dia. | 5 in |
Overall Height | 5 13/16 in |
Caster Thread Size | 3/8-16 |
Caster Stem Size | 3/8"-16 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (35KT25)
- DEMAG Safety Catch (71551633)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E10B8C1P6)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow (EET3-903-8)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in, 275 lb, Gry (20TM24)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb (26Y503)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J895)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (32J932)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S30)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (P12S-R050D-SG2)
- RUBBERMAID 4 in Tilt Truck Stem Caster (1304-L3)
- Zoro Select Casters