Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 4 in., 115 lb.
Mfr # 32J993
Zoro # G4811353
original price:
$5.15
5% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 4 13/16 in
- Load Rating 115 lb
Product Information
- Brand Zoro Select
- MFR # 32J993
- Zoro # G4811353
- UPC # 190735902394
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 3/8 in |
Overall Height | 4 13/16 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 4 in |
Caster Stem Size | 7/16 in x 1-3/8 in |
Description
General Purpose Friction-Ring Stem Caster, Swivel Caster, 115 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 13/16 in Mounting Height, Plain, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Urethane Hose & Cable Bridge (URTH-36)
- MAGNA LIFTING PRODUCTS 1/2 ton Push Trolley, Heavy Duty (PTR050)
- METALTECH Scaffold with Guardrail, EasySet, Alum, 6ft (AL-Q0105)
- CASTERHQ Pallet Jack Stop, 12''x14''x2'', U.S. Patent Super Grip Design - (PJS101)
- ZORO SELECT Stem Caster, Load Rating 220 lb., 5-1/8" H (P18S-UP100K-ST8)
- ZORO SELECT Twin Wheel Swivel Caster Brak, Nyln, 4 in. (3.45024090072001)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb (P12S-UP050D-SG1)
- ZORO SELECT Stem Caster, 2-1/2" Wheel Dia., 75 lb. (429H09)
- ZORO SELECT Stem Caster, 100 lb. Load, Black Wheel (P3S-NB60G-SG5)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J936)
- ZORO SELECT Scaffold Caster, Rubber, 8 in., 500 lb. (5VP47)
- Zoro Select Stem Casters