Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 3 in., 150 lb.
Mfr # 32J872
Zoro # G4810075
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 3 13/16 in
- Load Rating 150 lb
Product Information
- Brand Zoro Select
- MFR # 32J872
- Zoro # G4810075
- UPC # 190735901953
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 3 13/16 in |
Stem Length | 1 in |
Thread Size | 1/2"-13 |
Wheel Dia. | 3 in |
Caster Thread Size | 1/2-13 |
Overall Height | 3 13/16 in |
Stem Dia. | 1/2 in |
Caster Stem Size | 1/2"-13 x 1 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 3 13/16 in Mounting Height, Plain, 1/2 In.-13 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Polyurethane Wheel 5x2 Red/Silver (WHL-PU-5X2)
- CHASE Swinging Door, 7 x 3 ft, Royal Blue (3684RXHDRBL)
- ZORO SELECT Caster Wheel, 250lb, 4 D x 1-1/4 In W (1KB13)
- KEEPER Orange Adjustable Bungee Cord 30 in. L X 0.315 in. (A06378Z)
- ZORO SELECT Swvel Stem Castr, Polyurthan, 4 in., 275 lb (2450240900720010805)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 250 lb. (49H627)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J869)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb. (32J972)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST4)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 165 lb. (1G018)
- CC APEX Swivel Stem Caster, Expanding Adapter, 5", Number of Wheels: 1 (CDP-Z-125)
- Zoro Select Stem Casters