Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 3 in., 100 lb.
Mfr # F1RR03052S-S10
Zoro # G4809201
original price:
$7.43
49% off
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 3 5/8 in
- Load Rating 100 lb
Product Information
- Brand Zoro Select
- MFR # F1RR03052S-S10
- Zoro # G4809201
- UPC # 190735901502
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 3 5/8 in |
Stem Length | 1 1/2 in |
Thread Size | 3/8"-16 |
Caster Thread Size | 3/8-16 |
Overall Height | 3 5/8 in |
Wheel Dia. | 3 in |
Stem Dia. | 3/8 in |
Caster Stem Size | 3/8"-16 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 3 5/8 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Sawtooth, Centered Hub Type (53CM57)
- EOSLIFT Industrial Grade Heavy Duty TAD35 Manual Double Scissor Lift Table Cart 770 lbs. Capacity, Table Size 20.5 in. x 39.7in. with Swivel Rear Caster and Rigid Stationary Front Caster Wheels (TAD35)
- SUMNER LOAD LINE ASSY, 2012/2112 (783628)
- VESTIL Foot Pump Scissor Cart, 1500 lb. Cap, 48"W, 40"L (CART-40-15-M)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb, Blk (20TM48)
- ZORO SELECT Swivel Caster (MH5CHV401G)
- ZORO SELECT Swivel Stem Caster w/Brake, 5 in, 350 lb. (32J984)
- ZORO SELECT Stem Caster, Load Rating 300 lb., 5" H (P12S-PRP040B-ST1-WB-EL)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H20)
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in, 176 lb. (42450240406420010805)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S210-TPRS-SLB-121315)
- Zoro Select Casters