Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Rubber, 2 in., 75 lb.
Mfr # 2G001
Zoro # G0101875
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 2 7/16 in
- Load Rating 75 lb
Product Information
- Brand Zoro Select
- MFR # 2G001
- Zoro # G0101875
- UPC # 00094718249486
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 2 7/16 in |
Stem Length | 7/8 in |
Stem Dia. | 7/16 in |
Wheel Dia. | 2 in |
Overall Height | 2 1/2 in |
Caster Stem Size | 7/16 in x 7/8 in |
Description
Friction-Ring Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Rubber Wheel/Tread Material, 2 7/16 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Nickel Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 17BF (K40P17)
- GUARDAIR Brass Extension, 12 In. (74E012B)
- LITTLE GIANT Wheel Phenolic, 6 in. x 2 in. (WHPL-0620)
- PEERLESS CHAIN STRAP WINDER, CC5695 (CC5695)
- ZORO SELECT 1/2 in. Stem Diameter Stem Caster, 300 lbs. (413X08)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- ZORO SELECT Swvel Stem Castr, Polyurthan, 4 in., 275 lb (2450240900720010805)
- ZORO SELECT Friction-Ring Stem Caster Kit, PK4 (416P09)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb, Core Color: Black (32J871)
- ZORO SELECT Stem Caster, 75 lb. Load Rating, Zn Plated (400K81)
- CASTERHQ Wheel Master, Retractable Leveling Machine Stem Casters, 2 (7K-OCRL-3HTH)
- Zoro Select Casters