Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyurthn, 4 in, 275 lb, Core Color: Black
Mfr # 32J888
Zoro # G4810224
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 4 13/16 in
- Load Rating 275 lb
Product Information
- Brand Zoro Select
- MFR # 32J888
- Zoro # G4810224
- UPC # 190735902066
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 4 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 7/16"-14 |
Caster Thread Size | 7/16-14 |
Wheel Dia. | 4 in |
Stem Dia. | 7/16 in |
Overall Height | 4 13/16 in |
Caster Stem Size | 7/16"-14 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 275 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, 4 13/16 in Mounting Height, Delrin, 7/16 In.-14 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Ladder, Fiberglass, 4 to 7 ft H, 300 lb Cap (16117-001)
- US CARGO CONTROL 1" x 15' Black Endless Ratchet Strap (1615FE-BLK)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Polyester, Yellow (EE2601DFX6)
- THE BETTER BUNGEE Polystrap, Black, Galvanize Steel (BBS12GBK)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J873)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-ST5)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 150 lb, 2 In. (205-2XHRUB-22-WB)
- ZORO SELECT Swivl Stem Caster, Rubber, 2 in., 75 lb, Blk (20TM12)
- ZORO SELECT Dual Wheel Swivel Caster, 150 lb, 1-1/2 In, PP (155-2XPP-22)
- ZORO SELECT Swivel Stem Caster, 4-15/16 Stem, 100 lb. (32J912)
- CASTERHQ Spring Loaded Casters, 6"x2" Super Shock Absorber, 4 Swivel, PK4 (6X2-SC-4S)
- Zoro Select Casters