Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfn, 5 in, 150 lb.
Mfr # F1IB05041S-S10G
Zoro # G4809226
original price:
$12.62
37% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 5 13/16 in
- Load Rating 150 lb
Product Information
- Brand Zoro Select
- MFR # F1IB05041S-S10G
- Zoro # G4809226
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 5 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 3/8"-16 |
Stem Dia. | 3/8 in |
Wheel Dia. | 5 in |
Overall Height | 5 13/16 in |
Caster Thread Size | 3/8-16 |
Caster Stem Size | 3/8"-16 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 in Wheel Width, Polyolefin Wheel/Tread Material, 5 13/16 in Mounting Height, Plain, 3/8 In.-16 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (SW1232P)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 600 lb. Cap, Blue (36FL14)
- CALDWELL Fork Covers, 54 x 5 In, Pr (54-1 1/2-5)
- BAUER LADDER Tapered Sectional Ladder, 6' Add-On Section without Shoes or Endcaps, 23"W, 375lb Load Capacity (33955)
- ZORO SELECT Swivel Stem Caster w/Brake, 4 in., 170 lb. (32J927)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM45)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 210 lb. (32J875)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb. (32J975)
- ZORO SELECT Twin Wheel Swivel Caster Brake, Nylon, 5 in, 297 lb (3.550240401720010805)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 150 lb (32J803)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14S-RP040K-SX3-TB)
- Zoro Select Stem Casters