Shop All Stem Casters
Zoro Select
Swivel Stem Caster, Polyolfin, 3 in, 210 lb
Mfr # 20TM45
Zoro # G8485346
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 3 13/16 in
- Load Rating 210 lb
Product Information
- Brand Zoro Select
- MFR # 20TM45
- Zoro # G8485346
- UPC # 190735422151
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 3 13/16 in |
Stem Length | 1 1/2 in |
Thread Size | 1/2"-13 |
Overall Height | 3 15/16 in |
Wheel Dia. | 3 in |
Stem Dia. | 1/2 in |
Caster Thread Size | 1/2-13 |
Caster Stem Size | 1/2"-13 x 1-1/2 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 210 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 3 13/16 in Mounting Height, Plain, 1/2 In.-13 x 1-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 3 in W, Nylon, Yellow (35XF57)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Ball (P21S-RY060KP-14)
- WILTON Hoist, 20FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 20 ft Hoist Lift (L100-100WO-20)
- HAMILTON General Service Swivel Caster, 5" x 2" Duralast Polyurethane (95A) on Cast Iron Wheels (S-GS-5DB)
- ZORO SELECT 1/2 in. Stem Diameter Stem Caster, 300 lbs. (413X08)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 3 in, 350 lb (26Y502)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Number of Wheels: 1 (32J865)
- ZORO SELECT Stem Caster, 7/16" Stem Dia., 325 lb. Ld (P12S-R040D-SG1-WB)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-ST5-CF)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (P12S-PB050D-ST12)
- SERVICE CASTER Semi Steel Swivel Threaded Stem Caster w/Roller Bearing - 5" Wheel & 1/2" Stem (SCC-TS20S515-SSR-121315)
- Zoro Select Stem Casters