Shop All Stem Casters
Zoro Select
Swivel Stem Caster, 1-1/8 Stem, 100 lb.
Mfr # 32J958
Zoro # G4811511
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded
- Tread Shape Standard
- Wheel Width 7/8 in
- Mounting Height 2 1/2 in
- Load Rating 100 lb
Product Information
- Brand Zoro Select
- MFR # 32J958
- Zoro # G4811511
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 7/8 in |
Mounting Height | 2 1/2 in |
Stem Length | 1 1/8 in |
Thread Size | 3/8"-24 |
Overall Height | 2 1/2 in |
Caster Thread Size | 3/8-24 |
Stem Dia. | 3/8 in |
Wheel Dia. | 2 in |
Caster Stem Size | 3/8"-16 x 1-1/8 in |
Description
General Purpose Threaded Stem Caster, Swivel Caster, 100 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 7/8 in Wheel Width, Polyolefin Wheel/Tread Material, 2 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1-1/8 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Cosco Folding 2 Step Stool Ladder, Type 1A (11829GGB)
- VESTIL Incandescent Double Arm Load Light, 40" (LL-40)
- HAMILTON Workhorse Swivel Caster, 6" x 2" DuraGlide Wheel 1" thick Polyurethane (95A) Wheel (S-WH-6GB95)
- WMI Roll/Set Leveling Caster, Load Rating 60lbs, 3/8", 16 Stem Mounted (WMPIN-40S-BLK)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 300 lb, Core Color: Black (32J871)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 150 lb. (F1RN05041S001)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 100 lb. (416P14)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (2G001)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb. (32J856)
- ZORO SELECT Swivel Stem Caster, Nyln, 4 in., 220 lb. (43450440418600000000)
- ZORO SELECT Stem Caster, 165 lb. Ld, 27/32" Stem Dia. (P14SX-RP030K-SG7-AM)
- Zoro Select Casters