Shop All Plate Casters
Zoro Select
Swivel Plt Cstr, Polypropylene, 2 in, 75 lb
Mfr # 51816
Zoro # G8547411
original price:
$7.41
11% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Vinyl
Product Information
- Brand Zoro Select
- MFR # 51816
- Zoro # G8547411
- UPC # 034238518167
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 2-33/64" |
Wheel Dia. | 2 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/16 in |
Swivel Radius | 2 in |
Caster Plate Size | 1-3/16" x 2" |
Plate Size | 1-3/16" x 2" |
Mounting Plate Size | 1 3/16 in x 2 in |
Mounting Height | 2 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 2 in, Wheel/Tread Material Vinyl, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J935)
- NATIONAL GUARD ADA Compliant Ramp, Overlap, 75 In (R75xRCE9-75)
- PEERLESS CHAIN 1/2 SELF-LK HK LAT KIT, UPC, 8490499 (8490499)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps (KDSP110242)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 250 lb. (4DE56)
- ZORO SELECT Rigid Plat Castr, Polyurthan, 5 in, 1000 lb (1NWP3)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 150 lb. Load (437V28)
- ZORO SELECT Plate Caster, 9500 lb. Load, Black Wheel (P27S-NMB100K-20)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (P12S-PB060B-P3-WB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 3 in., 210 lb. (2G053)
- ZORO SELECT Standard Plate Caster, Swivel, 75 lb. (437V29)
- Zoro Select Plate Casters