Shop All Plate Casters
Zoro Select
Swivel Plate Cstr, Cast Iron, 4 in, 450 lb.
Mfr # P2S-C040G-P
Zoro # G4824836
original price:
$27.72
9% off
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # P2S-C040G-P
- Zoro # G4824836
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5 in |
Wheel Dia. | 4 in |
Wheel Width | 1-3/8 in |
Stem Dia. | No Stem |
Caster Plate Size | 4 in x 5-1/8 in |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 5-7/16 in |
Plate Size | 4" x 5-1/8" |
Mounting Height | 5 in |
Mounting Plate Size | 4 in x 5 1/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Quick Link, Grade 30, 3/8", 1980 lb. (G-090-SS)
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 25 ft Hoist Lift, 1.2 in. Hook Opening (19685)
- JONES STEPHENS Masons Nylon Twine, 18x1100ft (T60000)
- VESTIL FORK TIP PROTECTOR THICK YELLOW, PR (FPU-TK-45-YL)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Rigid (400K62)
- ZORO SELECT Plate Caster, 300 lb. Load Rate, 7-1/4" H (P12S-PRP060K-12-WB)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in, 325 lb, C (1UHY9)
- ZORO SELECT Plte Caster, Rgd, Poly, 6 in., 1250 lb. (5VG64)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-14-TB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., NSF-Listed Plate Type A (33J002)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S150-PNB-BSL-2-TLB-2)
- Zoro Select Plate Casters