Shop All Plate Casters
Zoro Select
Swivel Plate Cstr, 8 in Dia, 675 lb, Roller
Mfr # P21S-PRP080R-14
Zoro # G2719017
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Zoro Select
- MFR # P21S-PRP080R-14
- Zoro # G2719017
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 9 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 600 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K69)
- COSCO FOLD STEP STOOL 17.323"" (11-135-CLGG4)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- VESTIL Manual Trolley, 600 lb. Capacity (QIT-06)
- ZORO SELECT Gate Caster, Rubber, 3 in., 100 lb. (32J778)
- ZORO SELECT Plate Castr Kt, Polypropyln, 4", 180 lb, PK4 (22W971)
- ZORO SELECT Rgd Plate Castr, Rubbr, 2-1/2 in., 175 lb, A (1UKV2)
- ZORO SELECT Swivel Pneumatic Cstr, 10in, 350 lb, Silver (P21S-P100WK-14)
- ZORO SELECT Leveling Caster, 1100 lb. Load, Swivel (HRP-POA 63G)
- ZORO SELECT Plate Caster, 350 lb. Ld Rating, Roller (P21S-PRP050R-14-EL)
- ALBION Caster Wheel, 5"x2", Orange (AN0522808MAX)
- Zoro Select Casters