Shop All Plate Casters
Zoro Select
Swivel Plate Castr, Polyolfin, 3 in, 176 lb
Mfr # 5UX73
Zoro # G0324572
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Product Information
- Brand Zoro Select
- MFR # 5UX73
- Zoro # G0324572
- UPC # 190735533888
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 3-3/4" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-3/4" x 3-3/4" |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Height | 3 3/4 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 175 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1 ALLY SPAS, HDG, UPC, 8058903 (8058903)
- DAYTON Lowering Lever and Cable Assembly (46-1A)
- LIFT-ALL Web Sling, Endless, 4 ft L, 1 in W, Polyester, Yellow (EN1601DX4)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Galvanized, 63' per Round Pail (T0140633)
- ZORO SELECT Plate Caster, Swivel, Rubber, 4 in, 176 lb, D (TSED 100 RN0D)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 5 in, 900 lb. (P21R-U050D-14-BC)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in, 300 lb, Blu (5UX88)
- ZORO SELECT Leveling Caster, Nylon, 3 in., 2200 lb. (WMLC-1000FSB)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 450 lb., Gray (435X91)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 4 in., 275 lb, C (5UX84)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Total Lock Brake (SCC-TTL20S3514-PPUB-RED)
- Zoro Select Casters