Shop All Plate Casters
Zoro Select
Swivel Plate Castr, Cast Irn, 8 in, 1250 lb
Mfr # 1NWL8
Zoro # G3153884
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 1NWL8
- Zoro # G3153884
- UPC # 190735406564
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, 1/2 In, Maleable Iron (2VKJ6)
- HAMILTON V Groove Wheel, 6X2-3/4 1-1/4Rb (W-626-V-1-1/4)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A1E30B4C2P6)
- VESTIL Steel Machine Roller, 30,000 lb Capacity (VHMS-30)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb. (1NUX7)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Swivel (P21S-UA060R-14)
- ZORO SELECT Rigid Plate Caster, Phenolic, 4 in., 450 lb (1UKW5)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 250 lb. (4DE56)
- ZORO SELECT Kingpinless Plate Caster, Swivel, 3000 lb. (P27S-UY100NK-16)
- ZORO SELECT Plate Caster, 4400 lb. Ld Rating, PK4 (8802)
- CASTERHQ 5"x1-1/4" Rigid Caster, Gray Polyurethane on Polyolefin Core Wheel (24CR514PPU34X-02)
- Zoro Select Casters