Shop All Plate Casters
Zoro Select
Swivel Plate Caster w/Total-Lock, Polyur, 3in, 250lb
Mfr # 2G029
Zoro # G2820867
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Crown
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # 2G029
- Zoro # G2820867
- UPC # 190735899830
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 4-1/4" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 4 1/4 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL End Stop, (WS50-ES)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1200 lb (16PI06201SFBA)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K49)
- GLOBAL INDUSTRIAL 8 Bushel, Canvas Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800353)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-14)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (US_LH-GTH 200K-16-RI05.16)
- ZORO SELECT Swivel Plate Cstr, Rubber, 2-1/2 in, 75 lb. (41810)
- ZORO SELECT Plate Caster, 880 lb. Load Rating (P25S-POEV 160KD-14-SB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 3-1/2 in, 250 lb (5UX83)
- ZORO SELECT Rgd Plate Castr, Rubbr, 2-1/2 in., 175 lb, A (1UKV2)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 8" (N22-8-PO-AC)
- Zoro Select Plate Casters