Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Therm Rubber, 5 in, 198 lb.
Mfr # 1G192
Zoro # G0373231
product price: $10.39
/ea
$10.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Product Information
- Brand Zoro Select
- MFR # 1G192
- Zoro # G0373231
- UPC # 190735400616
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Plate Size | 2-3/4" x 3-3/4" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/4" x 3-3/4" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 195 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Swivel Plate Caster, w/Brake, CC Apex, 6" (CDP-Z-38)
- ZORO SELECT Fork Truck Drum Carrier / Rotator (DCR-205-8)
- DAYTON Cable, 1/8 In, L250Ft, WLL400Lb, 7x19, Steel (2VJH1)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- ZORO SELECT Pneumatic Caster, 990 lb. Ld, Swivel (LS-PS 310K)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 400 lb. (CDP-G-84)
- ZORO SELECT Plate Caster, 6610 lb. Ld Rating, Ball (LS-SVS 150K-35)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 1000 lb. (1NVP5)
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Yl Wheel (P22S-UA080R-14)
- ZORO SELECT Plate Caster, 650 lb. Load Rating (P21R-PB050R-15)
- ZORO SELECT Standard Plate Caster, Rigid, 500 lb. (P21R-RCP060KP-14)
- Zoro Select Casters