Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 5 in, 325 lb, C
Mfr # 1UHY9
Zoro # G2533632
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Product Information
- Brand Zoro Select
- MFR # 1UHY9
- Zoro # G2533632
- UPC # 190735413609
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-3/16" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-1/2" x 3-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 5/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Height | 6 3/16 in |
Description
Swivel, Standard Plate Caster, Load Rating 325 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Twisted Polypropylene Rope, 1/2", 3,800 lb, Yellow, 600'/Case (TWR108)
- WARN 115 VAC Portable Electric Winch (885000)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 12 in. W (3251514-TRD36)
- PEWAG Chain Sling, G120, SOS, Alloy Steel, 5 ft. L (7G120SOS/5)
- ZORO SELECT Rigid Plate Caster, Plate Type B, Gray (33J081)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Delrin (P12R-PB050D-12)
- ZORO SELECT Plte Caster, Swvl, Phenolic, 4", 800 lb. (S-HS-4P-4SL-FB)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1540 lb., A (LH-GSPO 100K-1)
- ZORO SELECT Rigid Plate Caster, TPR, 5 in., 375 lb. (P24R-PRP050K-14)
- ZORO SELECT Plate Caster, 3000 lb. Ld Rating, Wt Wheel (P27RX-N080K-16)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (16PM05228SFBA)
- Zoro Select Plate Casters