Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 4 in., 225 lb.
Mfr # P2S-R040G-P
Zoro # G4589891
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Solid Rubber
Product Information
- Brand Zoro Select
- MFR # P2S-R040G-P
- Zoro # G4589891
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5 in |
Wheel Dia. | 4 in |
Wheel Width | 1-3/8 in |
Stem Dia. | No Stem |
Swivel Radius | 5-7/16 in |
Plate Size | 4" x 5-1/8" |
Caster Plate Size | 4 in x 5-1/8 in |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 5 in |
Mounting Plate Size | 4 in x 5 1/8 in |
Details
Description
Swivel, Standard Plate Caster, Load Rating 225 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 16' x 1.5 in Ratchet Strap, 3300 lb, J Hook, DLB, 4PK (S10074)
- IDEAL WAREHOUSE INNOVATIONS Back Up Handle, w/Built-In Horn (70-1090)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift (OZ300-15LHOP)
- ACTEK Hoist Ring Screw, Replacement, For Use With, 46010 And 46646 Safety Hoist (46050)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 8 in, 770 lb (LI-POHI 200G)
- ZORO SELECT NSF-Listed Plate Caster, Rigid, 325 lb. (P12R-PB060D-P2)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 900 lb. (P21RX-UP060D-14)
- ZORO SELECT Rgd Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX9)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 375 lb. (33H938)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in, 400 lb, C, Ylw (L-ALTH 100K-12-FI)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Rustic Iron (875020190290)
- Zoro Select Plate Casters