Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 3 in., 125 lb.
Mfr # 1UKP7
Zoro # G1386682
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Product Information
- Brand Zoro Select
- MFR # 1UKP7
- Zoro # G1386682
- UPC # 190735413784
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-3/4" |
Wheel Dia. | 3 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 3 3/4 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Wheel Caster, Swivel, Term Rubber, 2 in, 176 lb (LMDA-TPA 50G-FI)
- KEEPER BUNGEE CORD ASSRTED 12PK (6327)
- ZORO SELECT Lifting Hook with Safety Latch, 5 Ton (MH22MW6902G)
- CHICAGO HARDWARE Turnbuckle, Jaw & Eye, Galv, 3/4 x 6 In (02648 2)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 6in, 1200lb (P21SX-HNG060RX-14-001)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 400 lb, C (L-PATH 100KF-12-FI)
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. (P21S-U080K-14)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 145 lb (P12S-PRP050G-12-WB-001)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- ZORO SELECT V-Groove Swivel Caster, Cast Iron, 4 in, 800 lb, Blk (1NWB2)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS3420-PUR-GB-SLB-BSL-2-BSL-2)
- Zoro Select Plate Casters