Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 3-1/8 in, 308 lb
Mfr # LEX-POEV 80XR-FI-SG
Zoro # G0385826
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
Product Information
- Brand Zoro Select
- MFR # LEX-POEV 80XR-FI-SG
- Zoro # G0385826
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 102 mm |
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Stem Dia. | No Stem |
Plate Size | 3-15/16" x 3-3/8" |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Mounting Plate Size | 3 3/8 in x 3 15/16 in |
Mounting Height | 4 in |
Swivel Radius | 78 mm |
Description
Swivel, Corrosion-Resistant Standard Plate Caster, Load Rating 305 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 1/8 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDGIT HOISTS Latch Kit for #4 Hook (11330704)
- ZORO SELECT Kingpin Swivel Caster, Nyln, 4 in., 495 lb. (BS4 100 NY14 L)
- KIPP Clevis Joint DIN71752 Thread M12 Right-Hand Thread, G=24, D1=12, B=12, Stainless Steel 1.4305 Bright (K0732.1224)
- MAZZELLA Crosby S-4320 Latch Kit 5T Carbon 7T Alloy Hook, 3.81"L X 1.35"W (1096657)
- ZORO SELECT Swivel Plat Castr, Steel, 6 in., 1200 lb., B (1NVC6)
- ZORO SELECT Plate Caster, 1500 lb. Ld Rating, Ball (P25S-UCA080K-14-WK)
- ZORO SELECT Swivel Plate Caster, Nylon, 8 in. (P25S-N080K-14-H10-001)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23S-C060R-16)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 3 in, 450 lb (33H701)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyurethane, 3-1/2in, 350lb (P12SX-UP035D-12)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 3 in, 190 lb (P14S-RP030K-12-TB)
- Zoro Select Plate Casters