Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 3-1/2 in., 350 lb., C
Mfr # L-POEV 89KF-12-FI-SG
Zoro # G5237181
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon/Solid Rubber
Product Information
- Brand Zoro Select
- MFR # L-POEV 89KF-12-FI-SG
- Zoro # G5237181
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 4-11/16" |
Wheel Dia. | 3 1/2 in |
Wheel Width | 1 5/8 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4 11/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 350 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 1/2 in, Wheel Width 1 5/8 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 12 ft L, 24 in W, Nylon, Yellow (LB2-924-12)
- MACHINING & WELDING BY OLSEN, INC. M&W 1/2" Grade 100 Plate Hook - 15,000 Lb. Capacity (11723)
- CROSBY GUNNEBO OBK-13-10 1/2 in 1/2 in Z101147 (7202935)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Phenolic, 5 in, 900 lb (P21S-PH050D-14-BC-SS)
- ZORO SELECT Swivel Plt Cstr, 1000 lb., Stainless Steel (P21SX-U050D-14-001)
- ZORO SELECT Rgd Plate Caster, Rubber, 3-1/8 in., 330 lb (BX-POEV 80XR-SG)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X75)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in, 325 lb, C (1UHY9)
- ZORO SELECT Plate Caster, Swivel, Nylon, 4 in., 330 lb, A (TSSV 100 BN0S)
- CASTERHQ 3-1/8"x1-1/8" Wheel, Blickle Leveling Caster W/ Fixed Foot and He (HRLK-ALTH-80K-F)
- Zoro Select Plate Casters