Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 2 in., 75 lb.
Mfr # 31890
Zoro # G0102331
original price:
$6.67
25% off
new price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Product Information
- Brand Zoro Select
- MFR # 31890
- Zoro # G0102331
- UPC # 094701209947
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 2-5/8" |
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Stem Dia. | No Stem |
Swivel Radius | 2 in |
Mounting Bolt Dia. | 3/16 in |
Caster Plate Size | 1-3/16" x 2" |
Plate Size | 1-3/16" x 2" |
Mounting Height | 2 5/8 in |
Mounting Plate Size | 1 3/16 in x 2 in |
Description
Swivel, Standard Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Top Hook for 1/2 tons Hoist (CF001005)
- MAGLINER Folding Nose Extension Plate, Alum, 300 lb (301025)
- SAMSON Samson 12 Strand True Blue Climbing Rope 1/2 in. x 150 ft. (No Splice) (TRBL-150-NS)
- NATIONAL HARDWARE TURNBUCKLE H/E 1/4X7.5"" (N221-861)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 5 in, 145 lb (P12S-PRP050G-12-WB-001)
- ZORO SELECT Standard Plate Caster, Wheel 10" dia. (P27R-PH100R-16)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Rigid (P12R-PRP060K-P3)
- ZORO SELECT Rigid Plate Caster, Cast Irn, 5 in, 1000 lb (1NWL3)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 75 Shore A (435X90)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load Rating, Swivel (P12S-PB060B-P3-WB)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 275 lb (P17S-RP040K-12-TB-001)
- Zoro Select Casters