Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Rubber, 2 in., 75 lb.
Mfr # 31707
Zoro # G8547472
original price:
$6.24
22% off
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Rubber
Product Information
- Brand Zoro Select
- MFR # 31707
- Zoro # G8547472
- UPC # 00034238317074
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-5/8" |
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/16 in |
Swivel Radius | 2 in |
Caster Plate Size | 1-3/16" x 2" |
Plate Size | 1-3/16" x 2" |
Mounting Plate Size | 1 3/16 in x 2 in |
Mounting Height | 2 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Yellow (412SOBC/YEL)
- VESTIL Mini Cable Hoist, 0.1 tons, Red (MINI-2)
- ZORO SELECT Caster Wheel, 4" Wheel dia, 1-1/4" Wheel W (P-PRP-040X013/038K)
- MAGLINER Retractable Ratchet Strap, Dewar Cart (450024)
- ZORO SELECT Plate Caster, 1250 lb. Load, Silver Wheel (LH-C080KP-16)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1750 lb., A (1NVR9)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type A (33H936)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1250 lb. (P25S-N050K-14-002)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., NSF-Listed Plate Type A (33J002)
- ZORO SELECT Swivl Plt Castr, Polyolfin, 3 in., 176 lb, D (4X694)
- WM CASTERS WMI Caster and Leveler in One Unit - 770 Lb. Capacity - Plate Mounted (WMLC-700FS)
- Zoro Select Plate Casters