Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Polyurethane, 5 in, 770 lb
Mfr # LK-ALST 125K-1
Zoro # G6684754
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Softhane Polyurethane
Product Information
- Brand Zoro Select
- MFR # LK-ALST 125K-1
- Zoro # G6684754
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 155 mm |
Wheel Dia. | 125 mm |
Wheel Width | 40 mm |
Stem Dia. | No Stem |
Plate Size | 3-3/8" x 3-15/16" |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Mounting Height | 6 1/8 in |
Mounting Plate Size | 3 3/8 in x 3 15/16 in |
Swivel Radius | 110.5 mm |
Description
Swivel, Standard Plate Caster, Load Rating 770 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 7/8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adhesive Foam Strip, Yellow, 4 In, PK5 (8ATV3)
- ZORO SELECT Caster Wheel, Polyolefin, 4 in., 255 lb. (26Y399)
- HARRINGTON Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED125DS-10)
- WERNER 60ft Extension Ladder, Aluminum (560-3)
- ZORO SELECT V-Groove Rigid Cstr, Cast Irn, 5 in, 900 lb (1NWC5)
- ZORO SELECT Plte Caster, Swvl, Phenolic, 4", 800 lb. (S-HS-4P-4SL-FB)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23S-PH060R-16)
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4 in, 700 lb (1NWH8)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 375 lb. (33H914)
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21S-RY080R-14-TB)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 6in, 650lb (P21R-PB060R-14-H7)
- Zoro Select Plate Casters