Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Polyurethane, 450 lb.
Mfr # CDP-G-88
Zoro # G2392750
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Donut Tread
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # CDP-G-88
- Zoro # G2392750
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6-1/4" |
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/8" x 3-5/8" |
Swivel Radius | 4 3/4 in |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 6 1/4 in |
Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Details
Description
Swivel, Standard Plate Caster, Load Rating 450 lb, Swivel Lock Type Total Lock, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Donut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 30 Proof Coil Chain, Hot Galvanized, 800' per Drum (T0120432)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Nylon, Black (EEF2-904CW-6)
- DAYTON Wire Rope Sleeve, 3/16 In, Copper, PK25 (1DLE7)
- ZORO SELECT Solid Wheel, Turf, 325 lb. Load Rating (53CM64)
- ZORO SELECT Swivel Plate Caster, Phenolic, 5 in., 1000 lb. (1NVK7)
- ZORO SELECT Plate Caster, 2425 lb. Ld Rating, Ball (BO-GTH 202K)
- ZORO SELECT Optional Caster Kit, 5 In, Black, PK4 (1UG97)
- ZORO SELECT Swivel Pneumatic Cstr, 8 in, 210 lb, Silver (P21S-P080B-14)
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 275 lb (P17S-RP040K-12-DL-001)
- ZORO SELECT Rgi NSF-Listed Plate Castr, Polyolefin, 5 in., 300 lb. (4W916)
- ZORO SELECT Swivl Plate Castr, Cast Iron, 5 in, 1200 lb (1NVP7)
- Zoro Select Casters