Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Polyurethane, 4 in, 400 lb, C
Mfr # L-PATH 100KF-12-FI
Zoro # G6530921
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon/Thermoplastic Polyurethane
Product Information
- Brand Zoro Select
- MFR # L-PATH 100KF-12-FI
- Zoro # G6530921
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8" |
Wheel Dia. | 3 15/16 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Caster Plate Size | 2-1/2" x 3-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Bolt Dia. | 3/8 in |
Mounting Height | 4 15/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type Total Lock, Wheel Dia. 3 15/16 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Steel, 5 in., 1000 lb. (1NVC5)
- US CARGO CONTROL 1" Wire Rope Clip Stainless Steel Type 304 (PCWRC1SS304)
- DC CARGO 1in X 6' E-Track Retractable Ratchet Straps, 2PK (16RRET-2)
- CASTERHQ 6"x2" SWIVEL CASTER YOKE, RIG, FORK, FRAME, CAPACITY UP TO 1, 25 (HD6660-01-Y)
- ZORO SELECT PlatCastr Kt, Polypropylen, 4", 1800 lb, PK4 (31AR68)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 250 lb. (4DE56)
- ZORO SELECT NSF-Listed Plate Caster, 660 lb. Ld Rating, Ball (P21S-URPW050K-14)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4406)
- ZORO SELECT Plate Caster, 200 lb. Load Rating (P12S-PRP030B-12-WB-EL)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Poly, 5 in., 1050 lb., D (1ULG4)
- ZORO SELECT Pneumatic Caster, 990 lb. Ld, Swivel (LS-PS 310K)
- Zoro Select Casters