Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Polyurethane, 1050 lb
Mfr # 29XU51
Zoro # G6604035
original price:
$27.44
18% off
new price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Urethane on Iron
Product Information
- Brand Zoro Select
- MFR # 29XU51
- Zoro # G6604035
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1050 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-04)
- MILWAUKEE HAND TRUCKS Milwaukee Heavy Duty Hand Truck - Dual Handle - Solid Rubber Wheels - 1000 Lb. Cap. - Black (60138)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 3 in W, Nylon, Yellow (EEF4-903-10)
- LUXOR Steel Utility Cart, 3 Shelves (AVJ42XL)
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. (P21S-U080K-14)
- ZORO SELECT Plate Caster, 2550 lb. Load, Red Wheel (P27S-URA080K-16)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 8in, 850 lb (P21S-PB080R-14)
- ZORO SELECT Swivel Plate Caster, Rubbr, 3 in., 200 lb, C (1UHX3)
- ZORO SELECT Plate Caster, Swivel, Nylon, 2-1/2 in, 550 lb, D (TSSU 063 GN1S)
- ZORO SELECT NSF-Listed Plate Caster, 155 lb. Load, Black Wheel (P12S-R035D-12)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50101BK)
- Zoro Select Casters