Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Polyurethane, 10 in, 1750 lb
Mfr # 1NVX2
Zoro # G2564694
original price:
$145.89
28% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # 1NVX2
- Zoro # G2564694
- UPC # 190735405628
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 11-1/2" |
Wheel Dia. | 10 in |
Wheel Width | 2 1/2 in |
Stem Dia. | No Stem |
Plate Size | 4-1/2" x 6-1/4" |
Caster Plate Size | 4-1/2" x 6-1/4" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 11 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Description
Swivel, Standard Plate Caster, Load Rating 1750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE ElectroTrack, 65', 4 Conductor, 65 Amp (SET4-65-65KIT)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (40099 ORANGE)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Nylon, Black (EEF2-902CW-4)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 2 in W, Nylon, Yellow (EEF4-902-8)
- ZORO SELECT Plate Caster, 600 lb. Load, Black Wheel (P23R-RY080R-16)
- ZORO SELECT Plate Caster, Medium-Duty, Rigid (P21R-UP080R-14-H10)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 250 lb. (1G096)
- ZORO SELECT Plate Caster Kit, Steel, 6 in., 900 lb., PK4 (4LLN3)
- ZORO SELECT Rigid Plate Caster, TPR, 8 in., 675 lb. (P21R-RCP080K-14)
- ZORO SELECT Plate Caster, Swivel, Nylon, 4 in., 330 lb. (TSSV 100 BN0S TS)
- VESTIL 6"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC6-2)
- Zoro Select Plate Casters