Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 8 in., 900 lb., Blu
Mfr # 1NUX8
Zoro # G1295332
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # 1NUX8
- Zoro # G1295332
- UPC # 190735404065
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 1/16 In, 122 Copper (SL2-2P)
- CM Limit Switch Kit (36642)
- LIFT-ALL Tuflex(TM) Sling, Round, 4 ft.L, Polyester (EN240X4)
- GLOBAL INDUSTRIAL Steel Drum Dolly for 30 Gallon Drum, Rubber Wheels 600 Lb. Capacity (233886)
- ZORO SELECT Plte Caster, Rgd, Phenolic, 4", 800 lb., A (R-HS-4P)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 4 in, 600 lb, Blu (1NUW7)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Roller (P21S-RY060R-14)
- ZORO SELECT Plate Caster, 800 lb. Load Rating, Rigid (400K55)
- ZORO SELECT Plt Cstr, Kngpnlss Swvl, Poly, 8", 1500 lb (S-ZFHS-8DB-4SL-FB)
- ZORO SELECT Standard Plate Caster, Swivel, 400 lb. (L-POEV 102KA-12-FI-SB)
- SERVICE CASTER 4 Inch Green Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake (SCC-30CS420-PUR-GB-BSL-2-TLB-2)
- Zoro Select Casters