Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 8 in., 1400 lb.
Mfr # 1ULP5
Zoro # G2184856
original price:
$67.68
28% off
new price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Product Information
- Brand Zoro Select
- MFR # 1ULP5
- Zoro # G2184856
- UPC # 190735415054
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Description
Swivel, Debris-Resistant Standard Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1In Ball Dia (BT F 2H 1DIA 75 SS/SS)
- WELLINGTON DERBY ROPE RED 5/8""X200' (P7240S00200R01S)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Yellow (EE1801NTX10)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., Delrin, Gray (P12SX-PRP040D-12-SS)
- ZORO SELECT Rigid Plate Castr, Poly, 5 in., 1050 lb., Rd (1NVL9)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 375 lb. (33H938)
- ZORO SELECT Plate Caster, 800 lbs Load Rating, Swivel (400K53)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Phenolic, 5 in, 900 lb (P21S-PH050D-14-BC-SS)
- ZORO SELECT Standard Plate Caster, Swivel, 2900 lb. (P29S-PH100R-18-WK-DL)
- SERVICE CASTER Albion Industries 16TM05101S Caster Replacement Set (ALB-SCC-30CS515-PHR-4)
- Zoro Select Casters