Shop All Plate Casters
Zoro Select
Swivel Plate Caster, Poly, 8 in., 1000 lb.
Mfr # 1NVP5
Zoro # G1328101
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Product Information
- Brand Zoro Select
- MFR # 1NVP5
- Zoro # G1328101
- UPC # 190735405291
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Caster Plate Size | 5" x 5-1/2" |
Plate Size | 5" x 5-1/2" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Mounting Height | 9 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Pedal Brake, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON Colson® 2 Series Wheel 5.00006.459.2 WS - 6 x 2 Performa Rubber 1/2 Straight Roller Bearing (5.00006.459.2 WS)
- LITTLE GIANT Standard Platform Truck, 3600 lb., Overall Height: 8" (NBP36728PUBK)
- MILWAUKEE HAND TRUCKS Semi-Pneumatic Tire, 8" (DCR8321)
- US CARGO CONTROL Light Duty Coil Rack (LDCOIL)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load, Gray Wheel (P12S-PRP035B-12)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Swivel (LK-ALEV 125K-14-SG)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-16)
- ZORO SELECT Rigd NSF-Listed Plate Castr, Polyurthan, 5 in, 250 lb. (1G100)
- ZORO SELECT Plate Caster, 900 lb. Load, Green Wheel (P21R-U060D-14-BC)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 200 lb, C (1UHW8)
- ZORO SELECT Plate Caster, Swivel, 198 lb., Light-Duty (426A81)
- Zoro Select Plate Casters